Check Availability
  • RACO 

    4" IMC, Rigid Compression Coupling, 6-13/16" Overall Length

  • Item # 20VE38
  • Mfr. Model # 1836
4" IMC, Rigid Compression Coupling, 6-13/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged metallic construction provides mechanical protection for the raceway.
Show More Close
 

Technical Specifications

Item # 20VE38
Mfr. Model # 1836
UNSPSC #39121311
Catalog Page 314
Shipping Weight 6.59 lbs
Country of Origin USA *
Item Compression Coupling
For Conduit Type IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 4"
Conduit Fitting Material Steel/Malleable Iron
Overall Length 6-13/16"
For Use With Rigid/IMC Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms