Check Availability
  • RACO 

    3" EMT Compression Coupling, 3-9/16" Overall Length

  • Item # 20VE16
  • Mfr. Model # 2872
3" EMT Compression Coupling, 3-9/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged metallic construction provides mechanical protection for the raceway.
Show More Close
 

Technical Specifications

Item # 20VE16
Mfr. Model # 2872
UNSPSC #39121311
Catalog Page 315
Shipping Weight 1.88 lbs
Country of Origin India *
Item Compression Coupling
For Conduit Type EMT
Conduit Fitting Type Coupling
Conduit Trade Size 3"
Conduit Fitting Material Die Cast Zinc
Overall Length 3-9/16"
For Use With EMT Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In