Check Availability
  • RACO 

    3/4" Threaded IMC, Rigid Locknut, 1-25/64" Overall Length

  • Item # 52AU45
  • Mfr. Model # 1193
3/4" Threaded IMC, Rigid Locknut, 1-25/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metal conduit fitting from is a small but critical part that keeps your production running smoothly. Use to couple, connect, fasten, or ground conduit or cables. Electrical equipment is vital to every job site. Construction crews need electrical products not only to run their equipment, but to install electrical systems into buildings they create. The right fitting allows you to get the job done right the first time.
Show More Close
 

Technical Specifications

Item # 52AU45
Mfr. Model # 1193
UNSPSC #39121311
Catalog Page 315
Shipping Weight 0.01 lbs
Country of Origin India *
Item Locknut
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Locknut
Conduit Trade Size 3/4"
Conduit Fitting Material Steel
Overall Length 1-25/64"
For Use With Threaded Rigid/IMC Conduit, Fittings
Includes Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In