Check Availability
  • RACO 

    3-1/2" IMC, Rigid Compression Coupling, 6-1/2" Overall Length

  • Item # 20VE37
  • Mfr. Model # 1834
3-1/2" IMC, Rigid Compression Coupling, 6-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged metallic construction provides mechanical protection for the raceway.
Show More Close
 

Technical Specifications

Item # 20VE37
Mfr. Model # 1834
UNSPSC #39121311
Catalog Page 314
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Compression Coupling
For Conduit Type IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 3-1/2"
Conduit Fitting Material Steel/Malleable Iron
Overall Length 6-1/2"
For Use With Rigid/IMC Conduit
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions