Check Availability
  • RACO 

    2" Threaded IMC, Rigid Threaded Coupling, 1-3/32" Overall Length

  • Item # 52AX74
  • Mfr. Model # 1858-4
2" Threaded IMC, Rigid Threaded Coupling, 1-3/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RACO threaded coupler features durable steel construction that ensures mechanical protection for the raceway.

• For use with 2 in. Rigid/IMC conduit
• Corrosion-resistant
Show More Close
 

Technical Specifications

Item # 52AX74
Mfr. Model # 1858-4
UNSPSC #40142315
Catalog Page 315
Shipping Weight 0.71 lbs
Country of Origin India *
Item Threaded Coupling
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Coupling
Conduit Trade Size 2"
Conduit Fitting Material Steel
Overall Length 1-3/32"
For Use With Threaded Rigid/IMC Conduit
Includes Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In