Check Availability
  • RACO 

    2-9/16"L Malleable Iron Liquid Tight Cord Connector, Silver, 0.15" to 0.25" Cord Dia. Range

  • Item # 52AX50
  • Mfr. Model # 3745-0
2-9/16"L Malleable Iron Liquid Tight Cord Connector, Silver, 0.15" to 0.25" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this Straight Steel Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations
Show More Close
 

Technical Specifications

Item # 52AX50
Mfr. Model # 3745-0
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.18 lbs
Country of Origin China *
Item Liquid Tight Cord Connector
Material Malleable Iron
Conduit Size 1/2"
Length 2-9/16"
Cord Dia. Range 0.15" to 0.25"
Number of Cords 1
Connector Type Straight
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.