Check Availability
  • RACO 

    Liquid Tight Cord Connector, 0.63" to 0.75" Cord Dia., 1" MNPT Box Connection

  • Item # 52AX49
  • Mfr. Model # 4704-3
Liquid Tight Cord Connector, 0.63" to 0.75" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this Straight Nylon Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations
Show More Close
 

Technical Specifications

Item # 52AX49
Mfr. Model # 4704-3
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.15 lbs
Country of Origin USA *
Item - Cord Connector Liquid Tight Cord Connector
Cord Dia. Range 0.63" to 0.75"
Box Connection 1" MNPT
Material - Cord Connector Nylon
Material - External Strain Relief No External Strain Relief
Gland Color Code Purple
Body Color - Cord Connector Black
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.75"
Insulated Yes
Hazardous Location Rating Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.