Check Availability
  • RACO 

    Enhanced Rating Cord Connector, 0.50" to 0.63" Cord Dia., 1" MNPT Box Connection

  • Item # 52AX45
  • Mfr. Model # 4804-1
Enhanced Rating Cord Connector, 0.50" to 0.63" Cord Dia., 1" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this Straight Aluminum Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations
Show More Close
 

Technical Specifications

Item # 52AX45
Mfr. Model # 4804-1
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.22 lbs
Country of Origin China *
Item - Cord Connector Enhanced Rating Cord Connector
Cord Dia. Range 0.50" to 0.63"
Box Connection 1" MNPT
Material - Cord Connector Aluminum
Material - External Strain Relief No External Strain Relief
Gland Color Code Brown
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 1.20"
Insulated No
Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.