Check Availability
  • RACO 

    1" Threaded IMC, Rigid Bushing, 9/16" Overall Length

  • Item # 52AV61
  • Mfr. Model # 1104
1" Threaded IMC, Rigid Bushing, 9/16" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metal conduit fitting from RACO® is a small but critical part that keeps your production running smoothly. Use to couple, connect, fasten, or ground conduit or cables. Electrical equipment is vital to every job site. Construction crews need electrical products not only to run their equipment, but to install electrical systems into buildings they create. The right fitting allows you to get the job done right the first time.
Show More Close
 

Technical Specifications

Item # 52AV61
Mfr. Model # 1104
UNSPSC #39121312
Catalog Page 314
Shipping Weight 0.13 lbs
Country of Origin India *
Item Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1"
Conduit Fitting Material Malleable Iron
Overall Length 9/16"
For Use With Threaded Rigid/IMC Conduit, Fittings
Includes Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.