Check Availability
  • RACO 

    Enhanced Rating Cord Connector, 0.25" to 0.38" Cord Dia., 1/2" MNPT Box Connection

  • Item # 2A247
  • Mfr. Model # 3702-2
Enhanced Rating Cord Connector, 0.25" to 0.38" Cord Dia., 1/2" MNPT Box Connection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this cord connector is suitable for use in wet or dry locations. It provides strain relief termination for flexible cord and cable.
Show More Close
 

Technical Specifications

Item # 2A247
Mfr. Model # 3702-2
UNSPSC #39121719
Catalog Page 325
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Cord Connector Enhanced Rating Cord Connector
Cord Dia. Range 0.25" to 0.38"
Box Connection 1/2" MNPT
Material - Cord Connector Malleable Iron, Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code Imprinted
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Length - Box to End of Connector 0.95"
Insulated No
Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
Standards cULus
* This product's country of origin is subject to change

Welcome Sign In