Check Availability
  • RACO 

    1-1/4" x 1" Threaded IMC, Rigid Reducing Bushing

  • Item # 52AW44
  • Mfr. Model # 1147
1-1/4" x 1" Threaded IMC, Rigid Reducing Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Conduit Fitting from RACO® helps keep your operation running smoothly. Use to couple, connect, fasten, or ground conduit or cables. When installing conduit, there’s virtually limitless number of situations that require special fittings. This small but critical part allows electricians to install the electrical equipment that is vital to their particular jobsite.
Show More Close
 

Technical Specifications

Item # 52AW44
Mfr. Model # 1147
UNSPSC #39121312
Catalog Page 314
Shipping Weight 0.14 lbs
Country of Origin India *
Item Reducing Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Reducer
Conduit Trade Size 1-1/4" x 1"
Conduit Fitting Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.