Check Availability
  • RACO 

    1-1/2" Threaded IMC, Rigid Grounding Bushing, 1-1/2" Overall Length

  • Item # 52AX64
  • Mfr. Model # 1216
1-1/2" Threaded IMC, Rigid Grounding Bushing, 1-1/2" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this Rigid Grounding Bushing on threaded rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing. The lay-in style lets you easily insert a grounding wire, while the malleable iron construction provides good mechanical protection for the raceway.
Show More Close
 

Technical Specifications

Item # 52AX64
Mfr. Model # 1216
UNSPSC #39121312
Catalog Page 315
Shipping Weight 0.29 lbs
Country of Origin India *
Item Grounding Bushing
For Conduit Type Threaded IMC, Rigid
Conduit Fitting Type Bushing
Conduit Trade Size 1-1/2"
Conduit Fitting Material Malleable Iron
Overall Length 1-1/2"
For Use With Threaded Rigid/IMC Conduit, Fittings
Includes Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.