Check Availability
  • RACO 

    1-1/2"L Steel Liquid Tight Cord Connector, Silver, 0.45" to 0.56" Cord Dia. Range

  • Item # 52AY05
  • Mfr. Model # 3723-3
1-1/2"L Steel Liquid Tight Cord Connector, Silver, 0.45" to 0.56" Cord Dia. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this Straight Steel Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations
Show More Close
 

Technical Specifications

Item # 52AY05
Mfr. Model # 3723-3
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.17 lbs
Country of Origin China *
Item Liquid Tight Cord Connector
Material Steel
Conduit Size 3/4"
Length 1-1/2"
Cord Dia. Range 0.45" to 0.56"
Number of Cords 1
Connector Type Straight
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.