Check Availability
  • RABBIT 

    Two-Step Bottle Opener, Assorted

  • Item # 35HV31
  • Mfr. Model # W5622
Two-Step Bottle Opener, Assorted
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35HV31
Mfr. Model # W5622
UNSPSC #52151605
Shipping Weight 0.2 lbs
Country of Origin China *
Item Two-Step Bottle Opener
Color Assorted
Number of Compartments 0
Material Stainless Steel
For Use With Wine Bottles
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In