Check Availability
  • R & R TEXTILE 

    Unisex White Open Toe Slippers, Size L

  • Item # 29VT41
  • Mfr. Model # X70500
Unisex White Open Toe Slippers, Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Provide your guests the ultimate in comfort with cozy slippers. Made of absorbent terrycloth.
Show More Close
 

Technical Specifications

Item # 29VT41
Mfr. Model # X70500
UNSPSC #53111701
Shipping Weight 5.0 lbs
Country of Origin Pakistan *
Item Slippers
Style Open Toe
Gender Unisex
Size L
Color White
Fabric Terry
Outsole Material EVA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.