Check Availability
  • R & R TEXTILE 

    Standard Poly-Cotton and Vinyl Mattress Underpad, Green

  • Item # 19NZ96
  • Mfr. Model # X14705
Standard Poly-Cotton and Vinyl Mattress Underpad, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19NZ96
Mfr. Model # X14705
UNSPSC #52121506
Shipping Weight 36.0 lbs
Country of Origin USA *
Item Mattress Underpad
Size Standard
Material Polyester/Cotton
Length 48"
Width 34"
Color Green
Thickness 5.5 oz.
Type Mattress Pad
Protects Incontinence
Seam No
Corners Double Reinforced
Density 5.5 oz.
Fabric Poly-Cotton and Vinyl
Washing Instructions Machine Wash and Dry Per Care Label
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.