Check Availability
  • R & R TEXTILE 

    Men's White Open Toe Slippers, Size L

  • Item # 29VT43
  • Mfr. Model # X70520
Men's White Open Toe Slippers, Size L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Provide your guests the ultimate in comfort with cozy slippers. Made of absorbent terrycloth.
Show More Close
 

Technical Specifications

Item # 29VT43
Mfr. Model # X70520
UNSPSC #53111701
Shipping Weight 11.0 lbs
Country of Origin India *
Item Slippers
Style Open Toe
Gender Men's
Size L
Color White
Fabric Terry
Outsole Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.