Check Availability
  • R & R TEXTILE 

    27" x 16" 86% Cotton, 14% Polyester Hand Towel, White; PK12

  • Item # 38X620
  • Mfr. Model # 51610
27" x 16" 86% Cotton, 14% Polyester Hand Towel, White; PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Towel is designed with a blended cam border that increases wear life, reduces replacement costs, and improves a room's appearance. Helps provide a warm and welcome reminder of home for your guests. Features a polyester/cotton base with cotton loops.
Show More Close
 

Technical Specifications

Item # 38X620
Mfr. Model # 51610
UNSPSC #52121704
Catalog Page 1472
Shipping Weight 3.15 lbs
Country of Origin India *
Item Hand Towel
Style Open End
Width 16"
Length 27"
Weight 3 lb. per Dozen
Border Cam
Material 86% Cotton, 14% Polyester
Edges Hemmed
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms