Check Availability
  • Accident Prevention Labels
  • R&B WIRE PRODUCTS INC. 

    Identification Label, Instruction, English, Vinyl, 10" Width, 4" Height, PK 5

  • Item # 21ER12
  • Mfr. Model # 602TWO
Identification Label,  Instruction,  English,  Vinyl,  10" Width,  4" Height,  PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21ER12
Mfr. Model # 602TWO
UNSPSC #55121606
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Identification Label
Language English
Legend Trash/Waste
Header No Header
Material Vinyl
Height 4"
Width 10"
Legend Color Gray
Background Color White
Legend Style Text
Shape Rectangle
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.