Check Availability
  • R&B WIRE PRODUCTS INC. 

    Instruction, Ident Lbl, Eng, Soil Linen, PK5

  • Item # 21ER07
  • Mfr. Model # 602SLB
Instruction, Ident Lbl, Eng, Soil Linen, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21ER07
Mfr. Model # 602SLB
UNSPSC #55121606
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Identification Label
Language English
Legend Soiled Linen
Header No Header
Material Vinyl
Height 4"
Width 10"
Legend Color Black
Background Color White
Legend Style Text
Shape Rectangle
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.