Check Availability
  • R&B WIRE PRODUCTS INC. 

    3 Panel, 81" x 69" Privacy Screen, White

  • Item # 21ER14
  • Mfr. Model # PSS-3C
3 Panel, 81" x 69" Privacy Screen, White
Qty
  • Web Price
    $187.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21ER14
Mfr. Model # PSS-3C
UNSPSC #42191607
Shipping Weight 28.8 lbs
Country of Origin USA *
Item Privacy Screen
Number of Panels 3
Screen Color White
Screen Material Flame Retardant Vinyl
Overall Height 69"
Frame Material Powder Coated Steel
Overall Width 81"
Panel Height 55"
Panel Width 27"
Frame Color White
Base Width 22"
Base Length 27"
Includes (4) 2" Twin Wheel Casters, (3) Panels
* This product's country of origin is subject to change

Compliance and Restrictions