Check Availability
  • R&B PRODUCTS 

    Bike Trauma, O2 Bag, 7-1/2 x 13 In

  • Item # 3RUD6
  • Mfr. Model # 1310RB
Bike Trauma, O2 Bag, 7-1/2 x 13 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Biker Trauma Pack attaches to your bike for immediate on-hand support in case of an emergency. Trauma bag can also be used as an oxygen setup, with the polypropylene shell stabilizing the oxygen C cylinder. Includes pockets for water bottles. The bottom of the bag is nylon reinforced vinyl for easy cleaning.
Show More Close
 

Technical Specifications

Item # 3RUD6
Mfr. Model # 1310RB
UNSPSC #42171914
Shipping Weight 2.45 lbs
Country of Origin USA *
Item Bikers Trauma Bag
Width 7-1/2"
Material Nylon
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms