Check Availability
  • R&B FABRICATIONS 

    Trauma/Oxygen Bag, Red, 27" L

  • Item # 52YM36
  • Mfr. Model # RB-A600X-RD-C
Trauma/Oxygen Bag, Red, 27" L Trauma/Oxygen Bag,Red,27" L Trauma/Oxygen Bag,Red,27" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pacific Coast Series Mega Medic's bags are constructed of 1000 denier Cordura nylon. The molded Tuff Bottom provides an almost indestructible base. Four outside pockets surround the main compartment. Two pockets on front have multiple elastic loops and slot pockets. Inside the lid is a large clear view vinyl pocket. YKK #10 heavy duty zippers are used throughout the bag. Includes O2 tank straps, heavy duty nylon shoulder strap, and adjustable padded dividers to hold a 'D' or Jumbo 'D' oxygen cylinder with access to the regulator through the end pocket.
Show More Close
 

Technical Specifications

Item # 52YM36
Mfr. Model # RB-A600X-RD-C
UNSPSC #42171914
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Trauma/Oxygen Bag
Height 12"
Width 15"
Length 27"
Material 1000D Cordura
Color Red
Closure Type Zipper
Features Tank Straps with Padded Divider to Secure Tank, Molded Tuff Bottom Base, (4) Outside Pockets, (2) Elastic Loops, Access to Regulator Thru End Pocket, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms