Check Availability
  • R&B FABRICATIONS 

    Trauma Bag, Orange, 22" L

  • Item # 52YM50
  • Mfr. Model # RB-A300X-OR-C
Trauma Bag, Orange, 22" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pacific Coast Series Intermediate II Trauma bags are a high quality line. The outer shell is constructed of 1000 denier Cordura nylon. The molded Tuff Bottom provides an almost indestructible base. Four outside pockets surround the main compartment. The pockets on front have multiple elastic loops and slot pockets. Inside the lid is a large removable accessory pocket. YKK #10 heavy duty zippers are used throughout the bag. Comes with heavy duty nylon shoulder strap and 'Z' Pak insert which is designed to hold all the essential trauma supplies.
Show More Close
 

Technical Specifications

Item # 52YM50
Mfr. Model # RB-A300X-OR-C
UNSPSC #42171914
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Trauma Bag
Height 11"
Width 14"
Length 22"
Material 1000D Cordura
Color Orange
Closure Type Zipper
Features Removable Trauma Stock Organizer, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms