Check Availability
  • R&B FABRICATIONS 

    Trauma Backpack, Black, 7" L

  • Item # 52YM88
  • Mfr. Model # RB-375BK
Trauma Backpack, Black, 7" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Mega Trauma Pack is an extremely large trauma bag with a main compartment of 20" x 15" x 7". Padded with closed cell foam, this bag has 16 pockets and compartments. Web carrying handle and contoured shoulder straps, with waist and chest straps. Contents not included.
Show More Close
 

Technical Specifications

Item # 52YM88
Mfr. Model # RB-375BK
UNSPSC #42171914
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Trauma Backpack
Height 20"
Width 15"
Length 7"
Material Cordura Nylon
Color Black
Closure Type Zipper
Features (18) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms