Check Availability
  • Medical Equipment Bags and Cases
  • R&B FABRICATIONS 

    Tactical Medic Pack, 11" Length, 6" Width, 20" Height, Zipper Closure Type

  • Item # 52YN11
  • Mfr. Model # RB-371TN-E
Tactical Medic Pack,  11" Length,  6" Width,  20" Height,  Zipper Closure Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

A true tactical medic rescue backpack with a wide variety of uses and the ability to transform to multiple configurations for maximum flexibility. Main compartment is fully padded with closed cell foam for protection. All internal pockets are removable. The front and sides of the pack are equipped with webbing for attaching pouches. There is a web carry handle on the top and side. There are padded contour shoulder straps, chest strap and waist strap. Made of 1000 denier Cordura with #10 YKK heavy duty zippers. Will hold a 'C' or 'D' size oxygen tank, or can be configured without a tank. TAA & Berry Compliant.
Show More Close
 

Technical Specifications

Item # 52YN11
Mfr. Model # RB-371TN-E
UNSPSC #42171914
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Tactical Medic Pack
Height 20"
Width 6"
Length 11"
Material 1000D Cordura
Color Tan
Closure Type Zipper
Features Main Compartment Fully Padded to Protect Equipment, Web Carrying Handle, Internal Pockets, Padded Contoured Shoulder Straps, Chest Strap and Waist Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms