Check Availability
  • R&B FABRICATIONS 

    Storage Kit,Green/Yellow/Red/Blue,5"L

  • Item # 52YM76
  • Mfr. Model # RB-470
Storage Kit,Green/Yellow/Red/Blue,5"L Storage Kit,Green/Yellow/Red/Blue,5"L Storage Kit,Green/Yellow/Red/Blue,5"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Medical Accessory Pouch Kit includes three 5.5" x 5.5" pouches and one 13" x 6" pouch. Each pouch has a clear top with a hook-and-loop closure. Ideal for organizing medical supplies within your pack or duffle. Contents not included.
Show More Close
 

Technical Specifications

Item # 52YM76
Mfr. Model # RB-470
UNSPSC #42171913
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Storage Organizer Kit
Height 5"
Width 5"
Length 5"
Material Nylon, Vinyl
Color Green/Yellow/Red/Blue
Closure Type Hook-and-Loop
Features (4) Accessory Pockets for Organizing Medical Supplies
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms