Check Availability
  • R&B FABRICATIONS 

    Oxygen Cylinder Sleeve,Green,16-1/2" L

  • Item # 52YN07
  • Mfr. Model # RB-250-GR-P
Oxygen Cylinder Sleeve,Green,16-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oxygen cylinder bag with padded head for 'D' cylinder. One half inch of high density closed cell foam helps protect the oxygen regulator. Side pocket for mask, nasal cannula, etc. Shoulder carrying strap for attaching to cot rail. Made of heavy duty Cordura nylon.
Show More Close
 

Technical Specifications

Item # 52YN07
Mfr. Model # RB-250-GR-P
UNSPSC #42171911
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Oxygen Cylinder Sleeve
Height 5"
Width 5"
Length 16-1/2"
Material Cordura Nylon
Color Green
Closure Type Hook-and-Loop
Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms