Check Availability
  • R&B FABRICATIONS 

    Gear Bag, Blue, 13" L

  • Item # 52YN31
  • Mfr. Model # RB-195-RB-N
Gear Bag, Blue, 13" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equipment Bag helps transport your hazardous material items and accessories so you can keep them close. Pockets are featured to hold small items such as extra gloves. Bag is constructed from Cordura® nylon.
Show More Close
 

Technical Specifications

Item # 52YN31
Mfr. Model # RB-195-RB-N
UNSPSC #46191609
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gear Bag
Height 13"
Width 24"
Length 13"
Material Cordura Nylon
Color Blue
Closure Type Zipper
Features Outside Pocket for Extra Gloves and Small Items, Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms