Check Availability
  • Wildland Gear Packs and Bags
  • R&B FABRICATIONS 

    Black Mask Bag, 401 Denier Nylon, Includes Handle, 2600 cu. in. Storage Capacity, 18" Length

  • Item # 52YN41
  • Mfr. Model # RB-191BK-PLN
Black Mask Bag,  401 Denier Nylon,  Includes Handle,  2600 cu. in. Storage Capacity,  18" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Designed to carry personal protective equipment such as SCBA face piece, gas mask, protective suits, gloves, and other personal gear. Lightweight and durable. Without PPE logo on bag.
Show More Close
 

Technical Specifications

Item # 52YN41
Mfr. Model # RB-191BK-PLN
UNSPSC #53121705
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Mask Bag
Color Black
Material 401 Denier Nylon
Storage Capacity 2600 cu. in.
Height 12"
Width 12"
Length 18"
Includes Handle
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.