Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Black Divider, 10PK

  • Item # 11M605
  • Mfr. Model # LD1887
Black Divider, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS length divider allows you to create separate bin compartments for more organized and customized storage.
Show More Close
 

Technical Specifications

Item # 11M605
Mfr. Model # LD1887
UNSPSC #24112406
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Divider
Color Black
ESD Conductive No
Overall Height 6"
Overall Length 16-1/4"
Material Polystyrene
Divider Direction Front to Back
For Use With Models QP1887BL, QP1887YL
Used With Bin or Container Style Stacking Bin
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In