Check Availability
Metal Can, Unlined, 16 oz., Round, PK50
Qty
  • Sale Price
    $150.29 / pkg. of 50
    Web Price $159.88
    Offer Ends 11/15/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437H99
Mfr. Model # MET-03089
UNSPSC #24121805
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Metal Can
Color Silver
Height 4"
Width 3-13/32"
Capacity 16 oz.
Shape Round
Material Metal
Lid Included
Lid Type Triple Tite Lid
Handle No
Lined/Unlined Unlined
Used For Paint
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In