Check Availability
Grout Sealer Bottle w/Roller, 12 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z101
Mfr. Model # 10279Q
UNSPSC #30111606
Catalog Page 891
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Grout Sealer Application Bottle w/Roller
Number of Pieces 1
Size 12 oz.
Color White
Construction Plastic
For Use With Grout
Includes 1/8" Wheel for Grout Joints 1/8" and Smaller, 1/4" Wheel for Grout Joints 1/4" and Larger
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In