Check Availability
  • Nippers and Nibblers
  • QEP 

    End Cutting Nippers,9" Overall Length,1" Jaw Length,1-3/4" Jaw Width

  • Item # 43Z108
  • Mfr. Model # 32035Q
End Cutting Nippers,9" Overall Length,1" Jaw Length,1-3/4" Jaw Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z108
Mfr. Model # 32035Q
UNSPSC #27112117
Catalog Page 891
Shipping Weight 0.9 lbs
Country of Origin China *
Item End Cutting Nippers
Overall Length 9"
Tip Width 1/4"
Jaw Length 1"
Jaw Width 1-3/4"
Cutting Edge Carbide
Cutting Capacity/Material 5/8"Ceramic and Porcelain Tile
Handle Type Ergonomic, Nonslip
Handle Color Black
Material Drop Forged Steel
Spring Return No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In