Check Availability
  • QUIETCOOL 

    Garage Attic Ventilator, 1452 CFM

  • Item # 45AM66
  • Mfr. Model # GA ES-1500
Garage Attic Ventilator, 1452 CFM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45AM66
Mfr. Model # GA ES-1500
UNSPSC #40101502
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Attic Ventilator
Power Method - Roof Ventilators 120V
Mounting Location - Roof Ventilators Garage
Included with Ventilator Guard, Thermostat
Control Method - Roof Ventilators Automatic
Max. Attic Area (Sq.-Ft.) 2300
Item - Roof Ventilators Attic Ventilator
Watts 47
CFM @ 0.000-In. SP 1452
Dome Dia. (In.) 14
Includes Thermostat
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AS , GU , HI , PR and VI.

This item is restricted for international sale.

Alternate Search Terms