Check Availability
  • QUICKIE 

    Synthetic Angle Broom, 11-1/2" Sweep Face

  • Item # 53UJ77
  • Mfr. Model # 7576ZQK
Synthetic Angle Broom, 11-1/2" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Angle Broom Head is cut and shaped to help make sweeping easier. Synthetic bristles are highly resistant to staining, discoloration, and odor absorption.
Show More Close
 

Technical Specifications

Item # 53UJ77
Mfr. Model # 7576ZQK
UNSPSC #47131604
Shipping Weight 1.2 lbs
Country of Origin USA *
Floor Tool Type Broom Head and Handle
Broom Style Angle Broom
Sweep Face 11-1/2"
Trim Length 4"
Basic Bristle Material Synthetic
Specific Bristle Material PET
Bristle Color Red
Color Coding System No
Broom Handle Length 48-1/2"
Broom Handle Color Black
Broom Block Material Plastic
Broom Connection Type Acme Thread
Broom Application Semi-Smooth, Rough
Broom Grade Heavy-Duty
Chemical Resistant No
Acid Resistant No
Features Indestructible Block
Item Angle Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms