Check Availability
  • Paint Roller Covers
  • QUICK SOLUTIONS 

    Paint Roller Cover, Yellow Seamless Foam, Lint Free Cover Material, 9" Length, 3/16" Nap

  • Item # 39A361
  • Mfr. Model # 690289890
Paint Roller Cover, Yellow Seamless Foam, Lint Free Cover Material, 9" Length, 3/16" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A361
Mfr. Model # 690289890
UNSPSC #31211917
Shipping Weight 0.14 lbs
Country of Origin China *
Item Paint Roller Cover
Length 9"
Nap 3/16"
Cover Material Yellow Seamless Foam, Lint Free
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.