Check Availability
  • QUICK SET 

    Gray Concrete Patch and Repair, 20 lb. Pail, Coverage: 5 sq. ft. @1/2"

  • Item # 15F533
  • Mfr. Model # C107-2
Gray Concrete Patch and Repair, 20 lb. Pail, Coverage: 5 sq. ft. @1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F533
Mfr. Model # C107-2
UNSPSC #31201606
Shipping Weight 19.75 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patch and Repair
Color Gray
Number of Components 1
Container Size 20 lb.
Container Style Pail
Coverage 5 sq. ft. @1/2"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 20 min.
Full Cure Time 3 to 4 hr.
For Use On Surface Material Concrete, Wood
Application Patch and Repair Concrete From Featheredge to 1.5" Thick, For Use in General Purpose and Structural Repairs
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Includes 50 lb. of Quick Set Latex Concrete Repair High Performance, Factory Blended, Concrete Repair and Restoration Mortar
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.