Check Availability
  • QUICK DAM 

    Water Activated Flood Barrier, 9" W x 17 ft. L, 1 EA

  • Item # 49UV20
  • Mfr. Model # QD617-1
Water Activated Flood Barrier, 9" W x 17 ft. L, 1 EA Water Act Flood Barrier,9"Wx17ft.L Water Act Flood Barrier,9"Wx17ft.L Water Act Flood Barrier,9"Wx17ft.L Water Act Flood Barrier,9"Wx17ft.L Water Act Flood Barrier,9"Wx17ft.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quick Damâ„¢ Flood Barrier absorbs, contains, and diverts problem flood water. Activate when wet with no sand needed. The inner absorbent turns to gel and creates a barrier that blocks and diverts additional water. Grows to full 3-1/2" high in minutes. Can be stacked like a pyramid as needed. Attached smaller wedge prevents barrier from rolling out of position. Compact, lightweight, and quick and easy to deploy. No more filling sandbags. Leave in place for months of ongoing protection. Not for use with salt water. Use for flood control, erosion control, ballistic protection, water removers, ballasts, and more.
Show More Close
 

Technical Specifications

Item # 49UV20
Mfr. Model # QD617-1
UNSPSC #46151505
Shipping Weight 2.54 lbs
Country of Origin USA *
Item Water Activated Flood Barrier
Closed - Open Closed
Material Polypropylene
Thickness 4"
Height 3-1/2"
Length 17 ft.
Width 9"
Weight Capacity 2.375 lb.
Includes Water activated flood barriers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms