Check Availability
  • QUICK DAM 

    Water Activated Flood Bag, 1 ft. W x 2 ft. L, 20 PK

  • Item # 49UV24
  • Mfr. Model # QD1224-20
Water Activated Flood Bag, 1 ft. W x 2 ft. L, 20 PK Water Act Flood Barrier,3-1/2"H,PK20 Water Act Flood Barrier,3-1/2"H,PK20 Water Act Flood Barrier,3-1/2"H,PK20 Water Act Flood Barrier,3-1/2"H,PK20 Water Act Flood Barrier,3-1/2"H,PK20 Water Act Flood Barrier,3-1/2"H,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quick Damâ„¢ Flood Bag absorbs, contains, and diverts problem flood water. It activates when wet with no sand needed. The inner absorbent turns to gel and creates a barrier, blocking and diverting additional water. Grows to full 32 lb. in minutes. 12" x 24" x 3-1/2". Stack as needed. Compact, lightweight, and quick and easy to deploy. No more filling sandbags. Leave in place for months of ongoing protection. Not for use with salt water. Use for flood control, erosion control, ballistic protection, water removers, ballasts, and more.
Show More Close
 

Technical Specifications

Item # 49UV24
Mfr. Model # QD1224-20
UNSPSC #46151505
Shipping Weight 10.3 lbs
Country of Origin USA *
Item Water Activated Flood Bag
Closed - Open Closed
Material Polypropylene
Thickness 9"
Height 3-1/2"
Length 2 ft.
Width 1 ft.
Weight Capacity 12 lb.
Includes Water activated flood bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms