Check Availability
  • QUICK DAM 

    Flood Barrier Combo Kit, 5 ft. Length, 15 PK

  • Item # 49UV32
  • Mfr. Model # QDGGCO
Flood Barrier Combo Kit, 5 ft. Length, 15 PK Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15 Flood Barrier Combo Kit,5 ft.L,PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quick Dam grab and go Flood Control Bucket is ideal for storing and transporting your flood control barriers to the flood site. Barriers absorb, contain .and divert problem flood water. Activate when wet with no sand needed. The inner absorbent turns to gel and creates a barrier, blocking and diverting further water. Grow to full size 3-1/2"H size in minutes. Can be stacked liked a pyramid as needed. Attached smaller wedge prevents barrier from rolling out of position. Compact, lightweight, and quick and easy to deploy. No more filling sandbags. Leave in place for months of ongoing protection. Not for use with salt water. Use for flood control, erosion control, ballistic protection, water removers, ballasts and more.
Show More Close
 

Technical Specifications

Item # 49UV32
Mfr. Model # QDGGCO
UNSPSC #46151505
Shipping Weight 14.25 lbs
Country of Origin USA *
Item Flood Barrier Combo Kit
Closed - Open Closed
Material Polypropylene
Thickness 14"
Height 15"
Length 5 ft.
Width 14"
Weight Capacity 15 lb.
Includes Bucket containing 5 - 5ft Flood Barriers & 10 Flood Bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms