Check Availability
  • QUICK DAM 

    Doorway Flood Guard, 1" W x 35" L, 1 EA

  • Item # 45ED46
  • Mfr. Model # QDFG35
Doorway Flood Guard, 1" W x 35" L, 1 EA Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L Doorway Flood Guard,26-1/2"H,35"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Quick Damâ„¢ flood gates block doorways from oncoming flood water. Steel and neoprene frame expands to fit multiple size doorways (30" to 50") and seals off the doorway in just minutes, with no alterations or fixations needed. For larger openings, use the Stanchion Set to join 2 units together for an unlimited length. Easy to use, install, store and transport. Reusable, sturdy steel frame structure. Neoprene seals the perimeter. Provides flood protection up to 26" high. Can be stepped over to continue to provide public access to the property. Ideal for anyone with flood water concerns entering through doorways, property managers, businesses, hotels, parking garages, and more.
Show More Close
 

Technical Specifications

Item # 45ED46
Mfr. Model # QDFG35
UNSPSC #24101907
Shipping Weight 43.3 lbs
Country of Origin United Kingdom *
Item Doorway Flood Guard
Material Steel, Neoprene
Height 26-1/2"
Length 35"
Width 1"
Includes Steel frame & neoprene sleeve & tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms