Check Availability
  • QUICK DAM 

    Doorway Flood Gate Side Rail Kit, Steel, 2 PK

  • Item # 49UV27
  • Mfr. Model # QDFGSIDES
Doorway Flood Gate Side Rail Kit, Steel, 2 PK Doorway Flood Gate Rail Kit,Steel,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Flood Gate Side Rails Set is to be used with the flood gates when the wall surfaces are uneven or require better support. Sold as a pair.
Show More Close
 

Technical Specifications

Item # 49UV27
Mfr. Model # QDFGSIDES
UNSPSC #24101907
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Doorway Flood Gate Side Rail Kit
Material Steel
Height 27"
Length 26"
Width 4"
Includes Flood Gate Side Rails (Pair)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.