Check Availability
  • QUICK CABLE 

    Solder Pellets, Bag, PK5

  • Item # 25KD71
  • Mfr. Model # 5530
Solder Pellets, Bag, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25KD71
Mfr. Model # 5530
UNSPSC #23171509
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Solder Pellets
Contents Flux
Melting Range (Deg.) 361
Container Type Bag
Application Die Cast and Copper Battery Lugs
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions