Check Availability
  • QUICK CABLE 

    Hardware Fastener,PK10

  • Item # 2FGB8
  • Mfr. Model # 6706-360-010
Hardware Fastener,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lead hardware fasteners feature slide-on connection.
Show More Close
 

Technical Specifications

Item # 2FGB8
Mfr. Model # 6706-360-010
UNSPSC #26111703
Shipping Weight 0.4 lbs
Country of Origin China *
Item Hardware Fastener
Color Lead
Housing Material Lead
Connection Type Slide On
For Use With Battery, Mfr. No. 6704 Dual Power Lead, Side Terminal Bolt, Mfr. No. 6008 Dual Power Accessory Post Adapter
Standards Meets or Exceeds OEM, SAE or Mil Specifications
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions