Check Availability
  • QUICK CABLE 

    Handheld Portable 5/9/12VDC Portable Power Pack, Charging for Lead Acid, Lithium

  • Item # 49EK04
  • Mfr. Model # 604039-360-001
Handheld Portable 5/9/12VDC Portable Power Pack, Charging for Lead Acid, Lithium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49EK04
Mfr. Model # 604039-360-001
UNSPSC #26111722
Shipping Weight 1.7 lbs
Country of Origin China *
Item Portable Power Pack
Charger Style Handheld Portable
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid, Lithium
Charger Function Charging
Cold Cranking Amps @ Voltage 270A @ 12V, 270A @ 5V, 270A @ 9V
Charging Amps @ Voltage 200A @ 12V, 200A @ 5V, 200A @ 9V
Automatic/Manual Automatic
Charge Type Smart
Overall Width 6-1/4"
Overall Height 3"
Overall Depth 1-7/64"
Cable Gauge 10 ga.
Cable Length 1/2 ft.
Test Feature Reverse Polarity
Timer No
Material Plastic
Standards FCC
Includes Padded Zippered Organizer Case
Indoor / Outdoor Indoor/Outdoor
Portable Yes
CEC Compliant CEC Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms