Check Availability
  • QUICK CABLE 

    Clamp,Solder,2/0,Positive,PK5

  • Item # 22JP41
  • Mfr. Model # 406320P
Clamp,Solder,2/0,Positive,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This positive connection clamp features copper alloy construction and a solder-type connector.
Show More Close
 

Technical Specifications

Item # 22JP41
Mfr. Model # 406320P
UNSPSC #26111722
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Clamp
Gauge 2/0
Includes Fasteners
Standards RoHs
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov