Check Availability
  • QUAZITE 

    PG Underground Enclosure Cover, CATV, For Use With 26 x 37-5/8 Enclosure

  • Item # 4DWN5
  • Mfr. Model # PG2436HA0010
PG Underground Enclosure Cover, CATV, For Use With 26 x 37-5/8 Enclosure
Qty
  • Web Price
    $403.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DWN5
Mfr. Model # PG2436HA0010
UNSPSC #39121302
Shipping Weight 168.0 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PG
Cover Logo CATV
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4
Color Gray
For Use With 26 x 37-5/8 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Dimension 35-5/8" L x 24" W x 3" D
Material Monolithic Polymer Concrete
Load Rating 15000 lbs.
Cover Pull Slot Size 1/2" x 4"
* This product's country of origin is subject to change

Compliance and Restrictions