Check Availability
  • QUAZITE 

    PG Underground Enclosure Cover, Lighting, For Use With 15-1/2 x 25 Enclosure

  • Item # 4DWC9
  • Mfr. Model # PG1324CA0029
PG Underground Enclosure Cover, Lighting, For Use With 15-1/2 x 25 Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DWC9
Mfr. Model # PG1324CA0029
UNSPSC #39121302
Shipping Weight 54.0 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PG
Cover Logo Lighting
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Color Gray
For Use With 15-1/2 x 25 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Dimension 23-1/4" L x 13-3/4" W x 2" D
Material Monolithic Polymer Concrete
Load Rating 8000 lbs.
Cover Pull Slot Size 1/2" x 4"
* This product's country of origin is subject to change

Compliance and Restrictions