Check Availability
  • QUAZITE 

    PG Underground Enclosure Cover, Electric, For Use With 19-1/4 x 32-1/4 Enclosure

  • Item # 4AWZ9
  • Mfr. Model # PG1730CA0017
PG Underground Enclosure Cover, Electric, For Use With 19-1/4 x 32-1/4 Enclosure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AWZ9
Mfr. Model # PG1730CA0017
UNSPSC #39121302
Shipping Weight 49.08 lbs
Country of Origin USA *
Item Underground Enclosure Cover
Type PG
Cover Logo Electric
Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
Color Gray
For Use With 19-1/4 x 32-1/4 Enclosure
Description/Special Features For Areas with Non-Deliberate Traffic Only
Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Dimension 30-1/2" L x 17-1/2" W x 2" D
Material Monolithic Polymer Concrete
Load Rating 8000 lbs.
Cover Pull Slot Size 1/2" x 4"
* This product's country of origin is subject to change

Compliance and Restrictions